Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UC 8609 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134937-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjR8aW1hZ2UvanBlZ3xhRGt5TDJneFlpOHhNREUwTVRrd09UUXhPREF4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRNU16ZGZNekF3V0RNd01DNXFjR2N8ZGU0NjQwNDk2OWFjNTI2NDM5NDc3ZTg1NDkyZjAzMWViMjEwN2VhMWIyZjRmMDBmOWQ3OTJkN2Q2YWMwMjM2Nw
25134937 General Industrial Products 

ITT ENIDINE ITT ENIDINE

UC 8609

Description

UC 8609 ; URETHANE STRIKER CAP (USC)

Striker Cap; 1.2" Diameter; 0.39" Width; Urethane Material

Part #

C98609079

BDI #
25134937

Details

35.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 35.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ITT ENIDINE
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Cap
Keyword String
Striker
Manufacturer URL
Product Detail
Striker Cap
Product Specification
1.2" Diameter; 0.39" Width; Urethane Material
Long Description
Striker Cap; 1.2" Diameter; 0.39" Width; Urethane Material