https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138322-300X300.jpg?context=bWFzdGVyfHJvb3R8OTE1MXxpbWFnZS9qcGVnfGFEVmlMMmhpTUM4eE1ERTBNVGN4TmpBMU5EQTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNemd6TWpKZk16QXdXRE13TUM1cWNHY3w0NTU3NjdiNmMzZTVmYTU1M2ViOTNhZWRlMzE5MjkwYTZmZjliZjVhMWZhM2M3NmRjMDUzNGI0M2Y2ODk0Mjg2
APEX TOOL
APEX TOOL
UG-EX-376-4
APEX TOOL APEX TOOL
描述
APEX TOOL UG-EX-376-4
Impact Socket Extension; 3/8" Input Drive Size; 3/8" Output Drive Size; 4" Overall Length; Female Input Drive; Male Output Drive; Square Drive; Alloy Steel Material; Urethane Covered Finish
制造商部件号
UG-EX-376-4
BDI部件号
25138322
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/UG-EX-376-4/p/25138322
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0697099635215
重量 / Kilogram
0.12
Product Group - BDI
G00190
名称
Extension
关键字串
Impact Socket
产品明细
Impact Socket Extension
产品规格
3/8" Input Drive Size; 3/8" Output Drive Size; 4" Overall Length; Female Input Drive; Male Output Drive; Square Drive; Alloy Steel Material; Urethane Covered Finish
详细描述
Impact Socket Extension; 3/8" Input Drive Size; 3/8" Output Drive Size; 4" Overall Length; Female Input Drive; Male Output Drive; Square Drive; Alloy Steel Material; Urethane Covered Finish