https://www.bdiexpress.com/medias/INDXXXXXXXXX-25203376-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MDV8aW1hZ2UvanBlZ3xhRFV4TDJoa01TOHhNREk1TlRBMk56QXhOekkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURNek56WmZNekF3ZURNd01DNXFjR2N8Mzk3NGUyZmQ3YTllMDcyMTAwMjBlZTZkMTg4MjQ2OTQwNmEzYzU1OGNjYTAzNWQ3ZmZhZDk0NTJkOGI3NzExOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25203376-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MDV8aW1hZ2UvanBlZ3xhRFV4TDJoa01TOHhNREk1TlRBMk56QXhOekkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURNek56WmZNekF3ZURNd01DNXFjR2N8Mzk3NGUyZmQ3YTllMDcyMTAwMjBlZTZkMTg4MjQ2OTQwNmEzYzU1OGNjYTAzNWQ3ZmZhZDk0NTJkOGI3NzExOA
SPIRAX SARCO
SPIRAX SARCO
VB21
SPIRAX SARCO SPIRAX SARCO
描述
SPIRAX SARCO VB21
Vacuum Breaker; 1/2" X 1/8" NPT; Stainless Steel Body; 304 PSIG Pressure; 752 Degree F Temperature Rating; 1-1/2" Length; 2" Height
制造商部件号
VB21
BDI部件号
25203376
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/VB21/p/25203376
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Breaker
关键字串
Vacuum
产品明细
Vacuum Breaker
产品规格
1/2" X 1/8" NPT; Stainless Steel Body; 304 PSIG Pressure; 752 Degree F Temperature Rating; 1-1/2" Length; 2" Height
详细描述
Vacuum Breaker; 1/2" X 1/8" NPT; Stainless Steel Body; 304 PSIG Pressure; 752 Degree F Temperature Rating; 1-1/2" Length; 2" Height

