https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130845-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU2M3xpbWFnZS9qcGVnfGFEQXpMMmcwTXk4eE1ERTBNVGszT1RBNE1qYzRNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekE0TkRWZk16QXdXRE13TUM1cWNHY3w5OGM3NWU1ZjExNTcyMzEyNDgzOTNjYWJjZmQ4Njc5ODA5MjU1ZjFmNWM3YmI5YjVhMDEzM2ZkZTdkODQ1NjY5
REID TOOL SUPPLY
REID TOOL SUPPLY
VPH-2615
REID TOOL SUPPLY REID TOOL SUPPLY
描述
REID TOOL VPH-2615 ; 其它类/把手
Metal One-Piece Pull Handle; 101.6MM Mounting Hole Distance; #10-32 Thread Size; 5/16" Base Width; 1-1/2" Overall Height; 4-5/16" Overall Length; Black Color; Aluminum Material; Black Anodized Finish; Rear Female Threaded Blind Hole Mount Type
制造商部件号
REID TOOL VPH-2615
BDI部件号
25130845
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/VPH-2615/p/25130845
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.02
Product Group - BDI
G00268
名称
Handle
关键字串
Metal One-Piece Pull
产品明细
Metal One-Piece Pull Handle
产品规格
101.6MM Mounting Hole Distance; #10-32 Thread Size; 5/16" Base Width; 1-1/2" Overall Height; 4-5/16" Overall Length; Black Color; Aluminum Material; Black Anodized Finish; Rear Female Threaded Blind Hole Mount Type
详细描述
Metal One-Piece Pull Handle; 101.6MM Mounting Hole Distance; #10-32 Thread Size; 5/16" Base Width; 1-1/2" Overall Height; 4-5/16" Overall Length; Black Color; Aluminum Material; Black Anodized Finish; Rear Female Threaded Blind Hole Mount Type