https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111565-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MjR8aW1hZ2UvanBlZ3xhRGcxTDJnMk1TOHhNREk1TXpRME5UVTVNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFMU5qVmZNekF3ZURNd01DNXFjR2N8NmY0ZDYyZThkYTlhMGQ0ZmM1ZjQ5OGRkODVkMGQ0ZTY2ZmU3NWY2NWFjNDg1ZTkwMTk0YzRkZjlmNjEyMDU0MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25111565-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MjR8aW1hZ2UvanBlZ3xhRGcxTDJnMk1TOHhNREk1TXpRME5UVTVNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRFMU5qVmZNekF3ZURNd01DNXFjR2N8NmY0ZDYyZThkYTlhMGQ0ZmM1ZjQ5OGRkODVkMGQ0ZTY2ZmU3NWY2NWFjNDg1ZTkwMTk0YzRkZjlmNjEyMDU0MQ
JOYCE-DAYTON
JOYCE-DAYTON
WJ2410U2S-10-STDX-STDX-B
JOYCE-DAYTON JOYCE-DAYTON
描述
JOYCE-DAYTON WJ2410U2S-10-STDX-STDX-B
Machine Screw Jack; Worm Gear; 10 Ton Load Capacity; 1/2" Pitch; 2" Lifting Screw Diameter; 24:1 Ratio; Cold Drawn Steel; Upright Configuration; Plain End; Translating Design; 10" Rise; Protective Boot; Ductile Iron Housing
制造商部件号
WJ2410U2S-10-STDX-STDX-B
BDI部件号
25111565
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/WJ2410U2S-10-STDX-STDX-B/p/25111565
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0
最低订购量
无
Product Group - BDI
A03142
名称
Jack
关键字串
Screw
产品明细
Machine Screw Jack
产品规格
Worm Gear; 10 Ton Load Capacity; 1/2" Pitch; 2" Lifting Screw Diameter; 24:1 Ratio; Cold Drawn Steel; Upright Configuration; Plain End; Translating Design; 10" Rise; Protective Boot; Ductile Iron Housing
详细描述
Machine Screw Jack; Worm Gear; 10 Ton Load Capacity; 1/2" Pitch; 2" Lifting Screw Diameter; 24:1 Ratio; Cold Drawn Steel; Upright Configuration; Plain End; Translating Design; 10" Rise; Protective Boot; Ductile Iron Housing
