对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

WST 30 X https://www.bdiexpress.com/medias/INDPIAXXXXXX-27368860-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNjZ8aW1hZ2UvanBlZ3xhRFpoTDJoaE9DOHhNRFEzTkRNd05qWTJOalV5Tmk5SlRrUlFTVUZZV0ZoWVdGaGZNamN6TmpnNE5qQmZSRU5mTXpBd2VETXdNQzVxY0djfDU1Y2EwNzEzODk5YjBmZGIxYWQ0MzMzNWZhM2Y3MzU2MDg1N2QwNDUzNDczNDc4YWRkNmI3NzNkOTM5YmNjNzU
27368860 一般工业产品 

PIAB MATERIAL HAND. PIAB MATERIAL HAND.

WST 30 X

描述

PIAB MATERIAL HAND. WST 30 X

Angle Clamp; 30MM Diameter; 25MM Width; 73MM Height; For Top Mounting of Gripper Arms

制造商部件号

WST 30 X

BDI部件号
27368860

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
PIAB MATERIAL HANDLING
最低订购量
重量 / Kilogram
0
Product Group - BDI
G00190
名称
Clamp
关键字串
Angle
产品明细
Angle Clamp
产品规格
30MM Diameter; 25MM Width; 73MM Height; For Top Mounting of Gripper Arms
详细描述
Angle Clamp; 30MM Diameter; 25MM Width; 73MM Height; For Top Mounting of Gripper Arms