对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

98610 https://www.bdiexpress.com/medias/INDLOCACSRYX-NZL-CRBN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NDd8aW1hZ2UvanBlZ3xhREkxTDJoa1lTOHhNRFUxTnpNNU16VTJOemMzTkM5SlRrUk1UME5CUTFOU1dWaGZUbHBNWDBOU1FrNWZNekF3ZURNd01DNXFjR2N8MTU2ZWZkODU5NzFmZmI2MjgwMDMwNTMzZGI4MGE1ODFmZjM0Yzg3YjRjMGIxZWE4YzU4NTJiN2Q5YTVhZmQ5ZA
1056786 化学助剂 

LOCTITE LOCTITE

98610

描述

LOCTITE 98610

Cartridge Ribbon Tip Nozzle; Size 5-3/32 IN L X 7/8 IN W | 1/4 IN NPT Thread; For Adhesive Dispenser

制造商部件号

98610

BDI部件号
1056786

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
HENKEL
最低订购量
EAN条码
0079340986107
重量 / Kilogram
0.055
Product Group - BDI
C00104
产品名称
Nozzle
产品描述
Cartridge Ribbon Tip Nozzle
应用
Adhesive Dispenser
尺寸(如应用)
5-3/32 IN L X 7/8 IN W | 1/4 IN NPT Thread
其它特点
Orifice 1/8 Inch
类别 - BDI
Chemical Accessories
名称
Nozzle
制造商货号
98610
重量/磅
0.121
详细描述
Cartridge Ribbon Tip Nozzle; Size 5-3/32 IN L X 7/8 IN W | 1/4 IN NPT Thread; For Adhesive Dispenser