

LOCTITE
LOCTITE
MS 930 GRY 310ML IDH 2254307
LOCTITE LOCTITE
描述
LOCTITE MS 930 GRY 310ML IDH 2254307
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; Gray; 310 Ml
制造商部件号
MS 930 GRY 310ML IDH 2254307
BDI部件号
20291977
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E4%B8%93%E7%94%A8%E5%AF%86%E5%B0%81%E8%83%B6/MS-930-GRY-310ML-IDH-2254307/p/20291977
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.31
Product Group - BDI
C00104
典型用途
Multipurpose
容器类型
Cartridge
形态
Paste
应用
Interior and Exterior | Assembly
品名
MS 930 | TEROSTAT
制造商描述
Loctite MS 930 Terostat Silicone Sealant
颜色
Gray
基材
Metal | Glass | Plastic
气味
Mild
VOC含量 - 百分比
0.34 Percentage | 5.15 g/l
其它特点
1-Part Technology | Humidity Cure | Gun Grade | Good Adhesion and UV Resistance
类别 - BDI
Chemicals Sealants Specialty Purpose
名称
Sealant
关键字串
Specialty Purpose
详细描述
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; Gray; 310 Ml