

LOCTITE
LOCTITE
SI 595 80ML
LOCTITE LOCTITE
描述
LOCTITE SI 595 80ML
Specialty Purpose Silicone Sealant; Pipe Sealant; Tube; Paste; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window; Translucent; 80 Ml
制造商部件号
SI 595 80ML
BDI部件号
24600743
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E4%B8%93%E7%94%A8%E5%AF%86%E5%B0%81%E8%83%B6/SI-595-80ML/p/24600743
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
典型用途
Pipe Sealant
容器类型
Tube
形态
Paste
应用
Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window
品名
595 | SUPERFLEX
制造商描述
Loctite Superflex Clear RTV Silicone
颜色
Translucent
基材
Ceramic | Composite | Glass | Aluminum | Steel | Plastic | Metal
气味
Acetic Acid
VOC含量 - 百分比
3 Percentage | 30 g/l
符合证书
ANSI/NSF 51
其它特点
1-Part Technology | Room Temperature Vulcanizing Cure | Non-Slumping | Non-Flammable | Non Toxic
净重
2.7 Oz
类别 - BDI
Chemicals Sealants Specialty Purpose
名称
Sealant
关键字串
Specialty Purpose
详细描述
Specialty Purpose Silicone Sealant; Pipe Sealant; Tube; Paste; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing of Ductwork | Vent | Flue | Door | Window; Translucent; 80 Ml