https://www.bdiexpress.com/medias/INDWL1XXXXXX-25139801-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxOHxpbWFnZS9qcGVnfGFETTJMMmhpTWk4eE1EQTFPREU1TVRRM01EWXlNaTlKVGtSWFRERllXRmhZV0ZoZk1qVXhNems0TURGZk16QXdlRE13TUM1cWNHY3xiOGMzZGJmODEwZWMwN2FkMTdjNzNmODljNjMzMDVhMjkyNjQ0MDkxYjY0NGRiNjMyMTJiZWNhNTRhMGI2NmIz
https://www.bdiexpress.com/medias/INDWL1XXXXXX-25139801-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgxOHxpbWFnZS9qcGVnfGFETTJMMmhpTWk4eE1EQTFPREU1TVRRM01EWXlNaTlKVGtSWFRERllXRmhZV0ZoZk1qVXhNems0TURGZk16QXdlRE13TUM1cWNHY3xiOGMzZGJmODEwZWMwN2FkMTdjNzNmODljNjMzMDVhMjkyNjQ0MDkxYjY0NGRiNjMyMTJiZWNhNTRhMGI2NmIz
WHITE LIGHTNING
WHITE LIGHTNING
W11002010
WHITE LIGHTNING WHITE LIGHTNING
描述
WHITE LIGHTNING W11002010
All Purpose Elastomeric Sealant; 10 Oz Net Weight; Almond Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility – 70 Percent Total Joint Movement; Durable And Crack Resistant; Excellent Adhesion; Cured Sealant Is Mold And Mildew Resistant; Paintable And Water Cleanup; Meets Performance Requirements Of ASTM C-920 Class 35; White Lightning 3006 Ultra Is A High-Performance Siliconized Acrylic Latex Elastomeric Sealant Ideal For Interior And Exterior Applications; Formulated For Filling Joints Where More Movement Is Expected; White Lightning 3006 Ultra Seals Cracks Between Drywall, Wood, Glass, Masonry, Concrete, Metal, Porcelain Or Plastic
制造商部件号
W11002010
BDI部件号
25139801
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E4%B8%93%E7%94%A8%E5%AF%86%E5%B0%81%E8%83%B6/W11002010/p/25139801
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0023275030701
重量 / Kilogram
0.51
Product Group - BDI
S00266
名称
Sealant
重量/磅
1.13
产品明细
All Purpose Elastomeric Sealant
产品规格
10 Oz Net Weight; Almond Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility – 70 Percent Total Joint Movement; Durable And Crack Resistant; Excellent Adhesion; Cured Sealant Is Mold And Mildew Resistant; Paintable And Water Cleanup; Meets Performance Requirements Of ASTM C-920 Class 35; White Lightning 3006 Ultra Is A High-Performance Siliconized Acrylic Latex Elastomeric Sealant Ideal For Interior And Exterior Applications; Formulated For Filling Joints Where More Movement Is Expected; White Lightning 3006 Ultra Seals Cracks Between Drywall, Wood, Glass, Masonry, Concrete, Metal, Porcelain Or Plastic
详细描述
All Purpose Elastomeric Sealant; 10 Oz Net Weight; Almond Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Flexibility – 70 Percent Total Joint Movement; Durable And Crack Resistant; Excellent Adhesion; Cured Sealant Is Mold And Mildew Resistant; Paintable And Water Cleanup; Meets Performance Requirements Of ASTM C-920 Class 35; White Lightning 3006 Ultra Is A High-Performance Siliconized Acrylic Latex Elastomeric Sealant Ideal For Interior And Exterior Applications; Formulated For Filling Joints Where More Movement Is Expected; White Lightning 3006 Ultra Seals Cracks Between Drywall, Wood, Glass, Masonry, Concrete, Metal, Porcelain Or Plastic

