

WHITE LIGHTNING
WHITE LIGHTNING
W11111010
WHITE LIGHTNING WHITE LIGHTNING
描述
WHITE LIGHTNING W11111010
All Purpose Ultra Silicone Sealant; 10 Oz Net Weight; Clear Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Adhesion; Highly Flexible, Watertight Seal; Interior/Exterior Use; Non-Shrinking; Meets Performance Requirements Of ASTM C-920 Class 25; Rtv Formula; This Highly Flexible, Non-Shrinking 100 Percent Silicone Sealant Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; Commonly Applied At Windows, Doors, Trim, Siding And In Many Other General Purpose Applications
制造商部件号
W11111010
BDI部件号
25139807
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E4%B8%93%E7%94%A8%E5%AF%86%E5%B0%81%E8%83%B6/W11111010/p/25139807
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0023275090125
重量 / Kilogram
0.37
Product Group - BDI
S00266
名称
Sealant
重量/磅
0.816
产品明细
All Purpose Ultra Silicone Sealant
产品规格
10 Oz Net Weight; Clear Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Adhesion; Highly Flexible, Watertight Seal; Interior/Exterior Use; Non-Shrinking; Meets Performance Requirements Of ASTM C-920 Class 25; Rtv Formula; This Highly Flexible, Non-Shrinking 100 Percent Silicone Sealant Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; Commonly Applied At Windows, Doors, Trim, Siding And In Many Other General Purpose Applications
详细描述
All Purpose Ultra Silicone Sealant; 10 Oz Net Weight; Clear Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Adhesion; Highly Flexible, Watertight Seal; Interior/Exterior Use; Non-Shrinking; Meets Performance Requirements Of ASTM C-920 Class 25; Rtv Formula; This Highly Flexible, Non-Shrinking 100 Percent Silicone Sealant Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; Commonly Applied At Windows, Doors, Trim, Siding And In Many Other General Purpose Applications