https://www.bdiexpress.com/medias/INDWL1XXXXXX-24870012-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczNnxpbWFnZS9qcGVnfGFHVTVMMmhoTUM4eE1EQTFPREU1TVRrNU5Ea3hNQzlKVGtSWFRERllXRmhZV0ZoZk1qUTROekF3TVRKZk16QXdlRE13TUM1cWNHY3wwNWZhNmQwMzMyYzQ3MDQxZGFiNzZiMTZhMDU1NjJmNTQ2YzU0YjFkMjAwNjA4NDZlMGNhNDAxYTM4MDJkYTA3
WHITE LIGHTNING
WHITE LIGHTNING
W11121005
WHITE LIGHTNING WHITE LIGHTNING
描述
WHITE LIGHTNING W11121005
Silicone Rubber All Purpose Sealant; 3 Oz Net Weight; Clear Color; 1.358" Length; 1.358" Width; 7.68" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass
制造商部件号
W11121005
BDI部件号
24870012
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E4%B8%93%E7%94%A8%E5%AF%86%E5%B0%81%E8%83%B6/W11121005/p/24870012
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0023275090231
重量 / Kilogram
0.11
Product Group - BDI
C00104
名称
Sealant
重量/磅
0.25
产品明细
Silicone Rubber All Purpose Sealant
产品规格
3 Oz Net Weight; Clear Color; 1.358" Length; 1.358" Width; 7.68" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass
详细描述
Silicone Rubber All Purpose Sealant; 3 Oz Net Weight; Clear Color; 1.358" Length; 1.358" Width; 7.68" Height; Excellent Flexibility; Watertight Seal; Cured Sealant Is Mold And Mildew Resistant; NSF Certified; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Rubber Is A Premium, 100 Percent Silicone Sealant That Features Outstanding Protection Against Water And Weather Damage; Its Excellent Durability And Flexibility Make It The Perfect Sealant For Areas Exposed To Heavy Wear And Harsh Elements; White Lightning Silicone Rubber Is Commonly Applied On: Windows, Doors, Siding, Trim And Other General-Purpose Applications; It Is Excellent For Interior/Exterior Application On: Ceramic Tile, Porcelain, Vinyl, Wood And Glass