对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

542 10ML https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-542-BTL-10ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMzF8aW1hZ2UvanBlZ3xhREUxTDJnM1lpOHhNRGMyTXpNMk9UQTROekF3Tmk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVME1sOUNWRXhmTVRCTlRGOHpNREI0TXpBd0xtcHdad3w5YjRiZGZmMDgyZDRmNDdjMTAxNDhiZjA1ODhmNTQxODgzMjJjMDEwYTg3MjY1ZWEyMWNlMmFlNjc0NWVlNTgy
24744972 厌氧胶 

LOCTITE LOCTITE

542 10ML

描述

LOCTITE 542 10ML

Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 10 Ml; Liquid; Hydraulic and Pneumatic Connector | Metal Pipe and Fitting; Mild

制造商部件号

542 10ML

BDI部件号
24744972

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
HENKEL
最低订购量
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Thread Sealant
典型用途
Hydraulic | Pneumatic Systems
容器类型
Bottle
形态
Liquid
应用
Hydraulic and Pneumatic Connector | Metal Pipe and Fitting
品名
542
制造商描述
Loctite 542 Thread Sealant
颜色
Brown
容器规格(数值及单位)
10 Ml
基材
Metal
闪点(数值及单位)
Above 100 Deg C
气味
Mild
VOC含量 - 百分比
0.45 Percentage | 4.82 g/l
其它特点
Medium Strength | Low Viscosity | Viscosity 525; Thixotropic 1850 cP | Temperature Range -65 to 300 Deg F
净重
0.34 Fl Oz
类别 - BDI
Chemicals Sealants Anaerobic
名称
Sealant
关键字串
Thread
详细描述
Thread Sealant; Hydraulic | Pneumatic Systems; Bottle; 10 Ml; Liquid; Hydraulic and Pneumatic Connector | Metal Pipe and Fitting; Mild

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新