https://www.bdiexpress.com/medias/INDLOCSLNTXX-ANB-567-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTczMDl8aW1hZ2UvanBlZ3xhREUzTDJnNVlTOHhNRFUxTnpJNU56a3hOems0TWk5SlRrUk1UME5UVEU1VVdGaGZRVTVDWHpVMk4xOUNWRXhmTXpBd2VETXdNQzVxY0djfDkxNTM4YTc4ODdmMzU5MzY1Y2VkYjEyYzMxZTA0NzE3MmRkZDA4NGEzMjAyNzNhMWEzOTQxMjBkMTdhNDAyYmQ
LOCTITE
LOCTITE
567 THD SEALANT HIGH TEMP 1L BOTTLE
LOCTITE LOCTITE
描述
LOCTITE 567 THD SEALANT HIGH TEMP 1L BOTTLE
Thread Sealant; High Temperature; Bottle; 1 L; Paste; Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System
制造商部件号
567 THD SEALANT HIGH TEMP 1L BOTTLE
BDI部件号
1056071
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%8E%8C%E6%B0%A7%E8%83%B6/567-THD-SEALANT-HIGH-TEMP-1L-BOTTLE/p/1056071
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340567900
重量 / Kilogram
1.211
Product Group - BDI
C00104
产品名称
Thread Sealant
典型用途
High Temperature
容器类型
Bottle
形态
Paste
应用
Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System
品名
567 | PST
制造商描述
Loctite 567 PST Thread Sealant
颜色
White
容器规格(数值及单位)
1 L
基材
Metal
闪点(数值及单位)
Above 93.3 Deg C
气味
Mild
VOC含量 - 百分比
0.13 Percentage | 1.38 g/l
符合证书
ANSI/NSF 61 | CFIA
其它特点
Low Strength | High Viscosity | Food Grade | Viscosity 540000 cP | Temperature Range -54 To 204 Deg C
净重
33.8 Oz
类别 - BDI
Chemicals Sealants Anaerobic
名称
Sealant
关键字串
Thread
制造商货号
56790
重量/磅
2.668
详细描述
Thread Sealant; High Temperature; Bottle; 1 L; Paste; Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System