Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

128068 300ML IDH 1174632 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-128-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MjV8aW1hZ2UvanBlZ3xhRGd6TDJnd015OHhNRGMyTXpRMU1qUTBPRGM1T0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWHpFeU9GOURVbFJmTXpBd1RVeGZNekF3ZURNd01DNXFjR2N8ZDE1M2JlM2M0YWUzOTA1N2U1N2UzYjdiYzllNzE2ZDkyYjBlMGY3OTBmMGZhYmIxZjE0MDE1NTU2ZjI0NDE3ZQ
21444466 Gasketing 

LOCTITE LOCTITE

128068 300ML IDH 1174632

Description

1174632 ; FLANGE SEALANT

Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; Machined | Rigid Metal Flange; Cartridge; Paste; Transmisssion Housing | Axle Cover; Purple; 300 Ml

Part #

1174632

BDI #
21444466

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.42
EAN
0079340433731
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Methacrylate Ester
Typical Use
Machined | Rigid Metal Flange
Container Type
Cartridge
Texture
Paste
Application
Transmisssion Housing | Axle Cover
Tradename
128068
Manufacturer's Description
Loctite 128068 Flange Sealant
Color
Purple
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Degree C
Odor
Characteristic
VOC Content - Percentage
Less 3 Percentage
Other Features
Slow Curing | Semi-Flexible
Net Weight
10.1 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
1
Long Description
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; Machined | Rigid Metal Flange; Cartridge; Paste; Transmisssion Housing | Axle Cover; Purple; 300 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh