DOW CORNING
DOW CORNING
700 BLACK 10.1OZ CTG
DOW CORNING DOW CORNING
描述
DOW CORNING 700 BLACK 10.1OZ CTG
Gasketing; RTV Silicone; Multipurpose | Black; 10.1 Oz; Paste; Appliance Trim and Nameplate | Compressor | Gear Box | Pump | Appliance Part and Sign | Caulking Door and Window; Black
制造商部件号
700 BLACK 10.1OZ CTG
BDI部件号
237727
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/700-BLACK-10-1OZ-CTG/p/237727
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.29
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
RTV Silicone
典型用途
Multipurpose | Black
容器类型
Cartridge
形态
Paste
应用
Appliance Trim and Nameplate | Compressor | Gear Box | Pump | Appliance Part and Sign | Caulking Door and Window
制造商描述
Dow Corning 700 Industrial Grade Silicone Sealant; Black
颜色
Black
容器规格(数值及单位)
10.1 Oz
基材
Glass | Metal | Plastic | Rubber
闪点(数值及单位)
Above 100 Deg C CC
气味
Acetic Acid
符合证书
NSF 51
其它特点
Room Temperature Cure | Industrial Grade | Food Grade | Temperature Range -60 to 204 Deg C
净重
10.1 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Silicone
制造商货号
700 IND/GR SLNT-BLACK,CRT,300ML-12CTN
制造商内部编号
4060069
重量/磅
0.631
详细描述
Gasketing; RTV Silicone; Multipurpose | Black; 10.1 Oz; Paste; Appliance Trim and Nameplate | Compressor | Gear Box | Pump | Appliance Part and Sign | Caulking Door and Window; Black