DOW CORNING
DOW CORNING
732 CLEAR 205KG / 55GAL DRUM
DOW CORNING DOW CORNING
描述
DOW CORNING 732 CLEAR 205KG / 55GAL DRUM
Gasketing; RTV Silicone; Multipurpose | Clear; 52 Gal; Paste; Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump; Clear
制造商部件号
732 CLEAR 205KG / 55GAL DRUM
BDI部件号
237771
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/732-CLEAR-205KG-55GAL-DRUM/p/237771
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
204.28
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
RTV Silicone
典型用途
Multipurpose | Clear
容器类型
Drum
形态
Paste
应用
Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump
制造商描述
Dow Corning 732 Multi-Purpose Sealant; Clear
颜色
Clear
容器规格(数值及单位)
52 Gal
基材
Glass | Metal | Plastic
闪点(数值及单位)
Not Applicable
气味
Acetic Acid
符合证书
FDA CFR 177.2600 | MIL-A-46106 | MIL-R 25988B Class I Grade 40 | NSF 51/61
其它特点
Multi Purpose | Room Temperature Cure | Non Sag | Dielectric | Food Grade | Temperature Range -60 to 180 Deg C
净重
6656 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Silicone
制造商货号
732 MULTI PURP CLEAR,KG,205KG-DRUM
制造商内部编号
4023909
重量/磅
449.956
详细描述
Gasketing; RTV Silicone; Multipurpose | Clear; 52 Gal; Paste; Flashing | Gutter | Marine Cabin | Window | Electrical Box | Sheet Metal | Appliance | Sign | Auto Trim | Compressor | Gearbox | Pump; Clear


