DOW CORNING
DOW CORNING
737 BLACK 17.6KG PAIL
DOW CORNING DOW CORNING
描述
DOW CORNING 737 BLACK 17.6KG PAIL
Gasketing; RTV Silicone; Neutral Cure | Black; 4.5 Gal; Paste; Fastener | Refrigerator and Freezer Liner | Electrical Component | Instrumentation Assembly | Trim | Coaxial Connector; Black
制造商部件号
737 BLACK 17.6KG PAIL
BDI部件号
237813
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/737-BLACK-17-6KG-PAIL/p/237813
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.491
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
RTV Silicone
典型用途
Neutral Cure | Black
容器类型
Pail
形态
Paste
应用
Fastener | Refrigerator and Freezer Liner | Electrical Component | Instrumentation Assembly | Trim | Coaxial Connector
制造商描述
Dow Corning 737 Neutral Cure Sealant; Black
颜色
Black
容器规格(数值及单位)
4.5 Gal
基材
Glass | Metal | Plastic | Painted Surface
闪点(数值及单位)
Not Applicable
气味
Some
符合证书
UL 94V-1
其它特点
Multi Purpose | Room Temperature Cure | Primerless Adhesion | Temperature Range -65 to 177 Deg C
净重
576 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Silicone
制造商货号
737 NEUTRAL CURE SLNT BLK,KG,17.6KG-PAIL
制造商内部编号
4003582
重量/磅
1.083
详细描述
Gasketing; RTV Silicone; Neutral Cure | Black; 4.5 Gal; Paste; Fastener | Refrigerator and Freezer Liner | Electrical Component | Instrumentation Assembly | Trim | Coaxial Connector; Black