DOW CORNING
DOW CORNING
739 WHITE 10.1OZ CTG
DOW CORNING DOW CORNING
描述
DOW CORNING 739 WHITE 10.1OZ CTG
Gasketing; RTV Silicone; Multipurpose | White; 10.1 Oz; Paste; Industrial Steam Cleaning Machine | Fabrication of Duct Unit | Boat Body | Sump Pump | Refrigerated Truck; White
制造商部件号
739 WHITE 10.1OZ CTG
BDI部件号
237829
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/739-WHITE-10-1OZ-CTG/p/237829
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.29
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
RTV Silicone
典型用途
Multipurpose | White
容器类型
Cartridge
形态
Paste
应用
Industrial Steam Cleaning Machine | Fabrication of Duct Unit | Boat Body | Sump Pump | Refrigerated Truck
制造商描述
Dow Corning 739 Plastic Adhesive
颜色
White
容器规格(数值及单位)
10.1 Oz
基材
Metal | Plastic
气味
Alcoholic
符合证书
UL 94V-0
其它特点
RTV One Component | High Performance | Non Corrosive | Good Weatherability | Temperature Range Upto 149 Deg C
净重
10.1 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Silicone
制造商货号
739 PLASTIC ADH WHITE,CRT,300ML-CTN/12
制造商内部编号
2786567
重量/磅
0.631
详细描述
Gasketing; RTV Silicone; Multipurpose | White; 10.1 Oz; Paste; Industrial Steam Cleaning Machine | Fabrication of Duct Unit | Boat Body | Sump Pump | Refrigerated Truck; White