DOW CORNING
DOW CORNING
748 RTV 3OZ TUBE
DOW CORNING DOW CORNING
描述
DOW CORNING 748 RTV 3OZ TUBE
Gasketing; RTV Silicone; Non Corrosive; 3 Oz; Paste; Electrical Sealing | Transportation | Power/Control Connection | Motor | Instrument Lens | Regulator | Control Panel | Refrigerator; White
制造商部件号
748 RTV 3OZ TUBE
BDI部件号
237840
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E5%9E%AB%E7%89%87/748-RTV-3OZ-TUBE/p/237840
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.09
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
RTV Silicone
典型用途
Non Corrosive
容器类型
Tube
形态
Paste
应用
Electrical Sealing | Transportation | Power/Control Connection | Motor | Instrument Lens | Regulator | Control Panel | Refrigerator
制造商描述
Dow Corning 748 Non-Corrosive Sealant
颜色
White
容器规格(数值及单位)
3 Oz
基材
Glass | Metal | Organic Resin | Plastic | Rubber
闪点(数值及单位)
Not Applicable
气味
Alcoholic
符合证书
FDA 21 CFR 175.105/177.2600 | MIL-A-46146 | NSF 51/61
其它特点
Neutral Cure | Food Grade | Temperature Range -55 to 177 Deg C
净重
3 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Silicone
制造商货号
748 NON-COR SLNT,TUBE,90ML-12CTN
制造商内部编号
2455846
重量/磅
0.189
详细描述
Gasketing; RTV Silicone; Non Corrosive; 3 Oz; Paste; Electrical Sealing | Transportation | Power/Control Connection | Motor | Instrument Lens | Regulator | Control Panel | Refrigerator; White