LOCTITE
LOCTITE
SI 5620 2-PT SI 400ML DUAL IDH 1257478
LOCTITE LOCTITE
描述
LOCTITE SI 5620 2-PT SI 400ML DUAL IDH 1257478
Potting Compound; Alkoxy Silicone; Multipurpose; 400 Ml; Seals Components Against Moisture Solvents and Environmental Condition; Clear
制造商部件号
SI 5620 2-PT SI 400ML DUAL IDH 1257478
BDI部件号
1055290
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/%E7%81%8C%E5%B0%81%E5%92%8C%E5%B0%81%E8%A3%85/SI-5620-2-PT-SI-400ML-DUAL-IDH-1257478/p/1055290
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340437906
重量 / Kilogram
0.56
Product Group - BDI
C00104
产品名称
Potting Compound
产品类型
Alkoxy Silicone
典型用途
Multipurpose
容器类型
Dual Cartridge
形态
Multiple Refer to Manufacturer
应用
Seals Components Against Moisture Solvents and Environmental Condition
品名
5620
制造商描述
Loctite 5620 Silicone Potting Compound; Ultra-Clear
颜色
Clear
容器规格(数值及单位)
400 Ml
基材
Metal
闪点(数值及单位)
Multiple Refer to Manufacturer
气味
Multiple Refer to Manufacturer
VOC含量 - 百分比
Multiple Refer to Manufacturer
其它特点
Two Part RTV Silicone Technology
净重
13.5 Oz
类别 - BDI
Chemicals Sealants Potting and Encapsulating
名称
Potting Compound
关键字串
Silicone
制造商货号
1257478
重量/磅
1.237
详细描述
Potting Compound; Alkoxy Silicone; Multipurpose; 400 Ml; Seals Components Against Moisture Solvents and Environmental Condition; Clear