https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-33694-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzZ8aW1hZ2UvanBlZ3xhRFl6TDJoaE5DOHhNRE15T0RjNE5ETXpPRGszTkM5SlRrUllXRmhZV0ZoWVdGaGZNak13WHpNek5qazBYek13TUhnek1EQXVhbkJufDkxYzFkYjQ0MDA1MzE2MjNlMTA3ZThlMTI5YmYyOTJmYTZlNDRmNDMxNDE0MWMxZTEyMmNhOWRhYmRhZDhmOWE
PERMATEX
PERMATEX
33694
PERMATEX PERMATEX
描述
PERMATEX 33694
Sealant; 10.1OZ Nominal Capacity Volume; Black Color; 24 Hr Full Cure Time at Temperature; Cartridge Packing Type; 6/Case Quantity; Oil/Transmission Fluid Resistance; 1.34 Nominal Specific Gravity; 450 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 3 Percentage VOC; For Creating Enging Gasket Application
制造商部件号
33694
BDI部件号
24738721
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/33694/p/24738721
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0686226336941
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Sealant
制造商货号
230-33694
重量/磅
1.06
产品明细
Sealant
产品规格
10.1OZ Nominal Capacity Volume; Black Color; 24 Hr Full Cure Time at Temperature; Cartridge Packing Type; 6/Case Quantity; Oil/Transmission Fluid Resistance; 1.34 Nominal Specific Gravity; 450 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 3 Percentage VOC; For Creating Enging Gasket Application
详细描述
Sealant; 10.1OZ Nominal Capacity Volume; Black Color; 24 Hr Full Cure Time at Temperature; Cartridge Packing Type; 6/Case Quantity; Oil/Transmission Fluid Resistance; 1.34 Nominal Specific Gravity; 450 Deg F Maximum Temperature Range; -75 Deg F Minimum Temperature Range; 3 Percentage VOC; For Creating Enging Gasket Application