https://www.bdiexpress.com/medias/INDDYKINDPST-21720242-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMjR8aW1hZ2UvanBlZ3xhREJpTDJnM1lTOHhNREUxTlRRME1qZzVOamt5Tmk5SlRrUkVXVXRKVGtSUVUxUmZNakUzTWpBeU5ESmZNekF3ZURNd01DNXFjR2N8ZjIzNGExZDhkZjhiMDU3Y2VlN2IzZjcyNTVhOTJiYzFkMWNlZjE1YzdjYWNlZmMzYjIzNDVlMWNmY2IxNTkyNA
https://www.bdiexpress.com/medias/INDDYKINDPST-21720242-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMjR8aW1hZ2UvanBlZ3xhREJpTDJnM1lTOHhNREUxTlRRME1qZzVOamt5Tmk5SlRrUkVXVXRKVGtSUVUxUmZNakUzTWpBeU5ESmZNekF3ZURNd01DNXFjR2N8ZjIzNGExZDhkZjhiMDU3Y2VlN2IzZjcyNTVhOTJiYzFkMWNlZjE1YzdjYWNlZmMzYjIzNDVlMWNmY2IxNTkyNA
DYKEM MARKING PROD
DYKEM MARKING PROD
83315
DYKEM MARKING PROD DYKEM MARKING PROD
描述
DYKEM MARKING PROD 83315
Sealant; Tamper-Proof Indicator Paste; Bolt; Fastener and Assembly; 1Oz Nominal Capacity Volume; 0.05Lb Nominal Capacity Weight; Green Color105.1 Deg F Nominal Flash Point; 1 To 2 Hr Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/CaseQuantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC; For Nuts, Bolt, Fastener, Assembly Applicable Material; Identifying Loose Nuts Application; DYKEM
制造商部件号
83315
BDI部件号
21720242
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/83315/p/21720242
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0753769833159
重量 / Kilogram
0.91
Product Group - BDI
C00104
名称
Sealant
制造商内部编号
253-83315
重量/磅
0.2
产品明细
Sealant
产品规格
Tamper-Proof Indicator Paste; Bolt; Fastener and Assembly; 1Oz Nominal Capacity Volume; 0.05Lb Nominal Capacity Weight; Green Color105.1 Deg F Nominal Flash Point; 1 To 2 Hr Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/CaseQuantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC
详细描述
Sealant; Tamper-Proof Indicator Paste; Bolt; Fastener and Assembly; 1Oz Nominal Capacity Volume; 0.05Lb Nominal Capacity Weight; Green Color105.1 Deg F Nominal Flash Point; 1 To 2 Hr Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/CaseQuantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC; For Nuts, Bolt, Fastener, Assembly Applicable Material; Identifying Loose Nuts Application; DYKEM

