对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

83319 https://www.bdiexpress.com/medias/INDDYKINDPST-21720266-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1OHxpbWFnZS9qcGVnfGFEazVMMmd4WVM4eE1ERTFOVFEwTXpVNE5UQTFOQzlKVGtSRVdVdEpUa1JRVTFSZk1qRTNNakF5TmpaZk16QXdlRE13TUM1cWNHY3w1NjFiZTIyN2Q2YWYwODJlZGU1OGFiYzA4MDJiOGM5YTZjZjI1ZTMyMWZkMGQyYjljY2UyMjUxZTI4Zjk4NDMy
21720266 密封剂 

DYKEM MARKING PROD DYKEM MARKING PROD

83319

描述

DYKEM MARKING PROD 83319

Sealant; Nut, Bolt, Fastener, Assembly Applicable Material; Identifying Loose Nut Application; Bolt; Fastener and Assembly; 1OZ Nominal Capacity Volume; 0.05LB Nominal Weight Capacity; White Color; 105.1 Deg F Nominal Flash Point; 1 To 2 h Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/Case Quantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC; Dykem

制造商部件号

83319

BDI部件号
21720266

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ITW PRO BRANDS
最低订购量
EAN条码
0753769833197
重量 / Kilogram
0.91
Product Group - BDI
C00104
名称
Sealant
制造商货号
253-83319
重量/磅
0.2
产品明细
Sealant
产品规格
Nut, Bolt, Fastener, Assembly Applicable Material; Identifying Loose Nut Application; Bolt; Fastener and Assembly; 1OZ Nominal Capacity Volume; 0.05LB Nominal Weight Capacity; White Color; 105.1 Deg F Nominal Flash Point; 1 To 2 h Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/Case Quantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC
详细描述
Sealant; Nut, Bolt, Fastener, Assembly Applicable Material; Identifying Loose Nut Application; Bolt; Fastener and Assembly; 1OZ Nominal Capacity Volume; 0.05LB Nominal Weight Capacity; White Color; 105.1 Deg F Nominal Flash Point; 1 To 2 h Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/Case Quantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC; Dykem