https://www.bdiexpress.com/medias/INDDYKINDPST-21720272-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0N3xpbWFnZS9qcGVnfGFHSXdMMmd6WkM4eE1ERTFOVFEwTkRBME16Z3dOaTlKVGtSRVdVdEpUa1JRVTFSZk1qRTNNakF5TnpKZk16QXdlRE13TUM1cWNHY3w0OTRiNDMyMTEwODY1OTAyMDRlZDljZmQyNDk1N2VkOWRlYTNlZjk0NmI3Y2E0ZDVjN2ZmY2M2MTMyY2ZhZjUw
https://www.bdiexpress.com/medias/INDDYKINDPST-21720272-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ0N3xpbWFnZS9qcGVnfGFHSXdMMmd6WkM4eE1ERTFOVFEwTkRBME16Z3dOaTlKVGtSRVdVdEpUa1JRVTFSZk1qRTNNakF5TnpKZk16QXdlRE13TUM1cWNHY3w0OTRiNDMyMTEwODY1OTAyMDRlZDljZmQyNDk1N2VkOWRlYTNlZjk0NmI3Y2E0ZDVjN2ZmY2M2MTMyY2ZhZjUw
DYKEM MARKING PROD
DYKEM MARKING PROD
83320
DYKEM MARKING PROD DYKEM MARKING PROD
描述
DYKEM 83320(PINK) ; 记号笔/油性笔
Sealant; Tamper-Proof Indicator Paste; Bolt; Fastener and Assembly; 1Oz Nominal Capacity Volume; 0.05Lb Nominal Capacity Weight; Pink Color105.1 Deg F Nominal Flash Point; 1 To 2 Hr Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/CaseQuantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC; For Nuts, Bolt, Fastener, Assembly Applicable Material; Identifying Loose Nuts Application; Microflex
制造商部件号
DYKEM 83320(PINK)
BDI部件号
21720272
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E5%AF%86%E5%B0%81%E5%89%82/83320/p/21720272
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0753769833203
重量 / Kilogram
0.91
Product Group - BDI
C00104
名称
Sealant
制造商内部编号
253-83320
重量/磅
0.2
产品明细
Sealant
产品规格
Tamper-Proof Indicator Paste; Bolt; Fastener and Assembly; 1Oz Nominal Capacity Volume; 0.05Lb Nominal Capacity Weight; Pink Color105.1 Deg F Nominal Flash Point; 1 To 2 Hr Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/CaseQuantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC
详细描述
Sealant; Tamper-Proof Indicator Paste; Bolt; Fastener and Assembly; 1Oz Nominal Capacity Volume; 0.05Lb Nominal Capacity Weight; Pink Color105.1 Deg F Nominal Flash Point; 1 To 2 Hr Full Cure Time at Temperature; Tube Packing Type; Liquid Physical Form; 24/CaseQuantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Indicator Paste Type; 42.28 Percentage VOC; For Nuts, Bolt, Fastener, Assembly Applicable Material; Identifying Loose Nuts Application; Microflex

