对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

83321 https://www.bdiexpress.com/medias/INDDYKINDPST-21720277-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMzN3xpbWFnZS9qcGVnfGFETmxMMmcwWWk4eE1ERTFOVFEwTkRRek56QXlNaTlKVGtSRVdVdEpUa1JRVTFSZk1qRTNNakF5TnpkZk16QXdlRE13TUM1cWNHY3xhNjIzYzBmZjU0NThkYjA1MWZkMjFmZGRiYmE0Y2EzMjUwOGY1OTQxN2U1MjhiOTE0MTY0OTQwYzlkZjBiYWQ4
21720277 密封剂 

DYKEM MARKING PROD DYKEM MARKING PROD

83321

描述

DYKEM MARKING PROD 83321

Sealant; 1 Oz Nominal Capacity Volume; 0.05LB Nominal Capacity Weight; Gray Color; 105 Deg F Nominal Flash Point; 1 to 2 Hr Full Cure Time at Temperature; TubePacking Type; Liquid Physical Form; 24/Case Quantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature RangeTorque Mark Type30.83 Percentage VOC; For Nuts, Bolts, Fasteners, Assemblies Applicable Material; DYKEM

制造商部件号

83321

BDI部件号
21720277

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ITW PRO BRANDS
最低订购量
EAN条码
0753769833210
重量 / Kilogram
0.91
Product Group - BDI
C00104
名称
Sealant
重量/磅
0.2
产品明细
Sealant
产品规格
1 Oz Nominal Capacity Volume; 0.05LB Nominal Capacity Weight; Gray Color; 105 Deg F Nominal Flash Point; 1 to 2 Hr Full Cure Time at Temperature; TubePacking Type; Liquid Physical Form; 24/Case Quantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature RangeTorque Mark Type30.83 Percentage VOC
详细描述
Sealant; 1 Oz Nominal Capacity Volume; 0.05LB Nominal Capacity Weight; Gray Color; 105 Deg F Nominal Flash Point; 1 to 2 Hr Full Cure Time at Temperature; TubePacking Type; Liquid Physical Form; 24/Case Quantity; Tamper Proof Resistance; 400 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature RangeTorque Mark Type30.83 Percentage VOC; For Nuts, Bolts, Fasteners, Assemblies Applicable Material; DYKEM