

RUSTOLEUM
RUSTOLEUM
257615
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 257615
Spray Paint; 10OZ Aerosol Can; Aerosolized Mist; Machine Gray; Gloss Finish; Strong Acetone Odor; Solvent Base; Alkyd Enamel; Slightly Water Soluble; 1HR Dry Time; 1-24HR Dry Time Recoat; 15MIN Tack Free Dry Time; Wood Paint/Primer/Surface Material; 5-8SQ-FT Coverage
制造商部件号
257615
BDI部件号
21533516
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/257615/p/21533516
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.4
Product Group - BDI
C00104
名称
Paint
关键字串
Spray
产品明细
Spray Paint
产品规格
10OZ Aerosol Can; Aerosolized Mist; Machine Gray; Gloss Finish; Strong Acetone Odor; Solvent Base; Alkyd Enamel; Slightly Water Soluble; 1HR Dry Time; 1-24HR Dry Time Recoat; 15MIN Tack Free Dry Time; Wood Paint/Primer/Surface Material; 5-8SQ-FT Coverage
详细描述
Spray Paint; 10OZ Aerosol Can; Aerosolized Mist; Machine Gray; Gloss Finish; Strong Acetone Odor; Solvent Base; Alkyd Enamel; Slightly Water Soluble; 1HR Dry Time; 1-24HR Dry Time Recoat; 15MIN Tack Free Dry Time; Wood Paint/Primer/Surface Material; 5-8SQ-FT Coverage