AERVOE
AERVOE
267
AERVOE AERVOE
描述
AERVOE 267
Spray Paint; Invert-A-Cap Marking; 16OZ Aerosol Can; White Color; 12OZ Net Weight; The Ultimate Writing Tool In Inverted Marking Paint; Use Where Controlled Applications Letters and Numbers Are Needed In Addition To Lines; Best Positive Delivery Cut-Off; Non-Clogging With Least Possible Tip Paint Build-Up
制造商部件号
267
BDI部件号
17115454
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/267/p/17115454
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0088193002674
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
关键字串
Spray
产品明细
Spray Paint
产品规格
Invert-A-Cap Marking; 16OZ Aerosol Can; White Color; 12OZ Net Weight; The Ultimate Writing Tool In Inverted Marking Paint; Use Where Controlled Applications Letters and Numbers Are Needed In Addition To Lines; Best Positive Delivery Cut-Off; Non-Clogging With Least Possible Tip Paint Build-Up
详细描述
Spray Paint; Invert-A-Cap Marking; 16OZ Aerosol Can; White Color; 12OZ Net Weight; The Ultimate Writing Tool In Inverted Marking Paint; Use Where Controlled Applications Letters and Numbers Are Needed In Addition To Lines; Best Positive Delivery Cut-Off; Non-Clogging With Least Possible Tip Paint Build-Up