AERVOE
AERVOE
550
AERVOE AERVOE
描述
AERVOE 550
Spray Paint; Engine Enamel; 16OZ Aerosol Can; Ford Red Color; 12OZ Net Weight; Specially Formulated To Keep Engine Surfaces From Pitting and Rusting While Maintaining Color and A Performance Gloss Finish; Specially Made For Refinishing Engines and Transmissions; Withstands Temperatures Up To 350 Deg F 177 Deg C; Fast Drying; Matches OEM Standards; Oil and Gas Resistant; Provides Superior Durability and Fade Resistance Under Harsh Conditions; Applications Cast Metal Engine Blocks; Transmissions; Pipes; Radiators; Farm and Marine Equipment and Industrial Equipment Exposed To High Temperatures
制造商部件号
550
BDI部件号
17115698
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/550/p/17115698
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0088193005507
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
关键字串
Spray
产品明细
Spray Paint
产品规格
Engine Enamel; 16OZ Aerosol Can; Ford Red Color; 12OZ Net Weight; Specially Formulated To Keep Engine Surfaces From Pitting and Rusting While Maintaining Color and A Performance Gloss Finish; Specially Made For Refinishing Engines and Transmissions; Withstands Temperatures Up To 350 Deg F 177 Deg C; Fast Drying; Matches OEM Standards; Oil and Gas Resistant; Provides Superior Durability and Fade Resistance Under Harsh Conditions; Applications Cast Metal Engine Blocks; Transmissions; Pipes; Radiators; Farm and Marine Equipment and Industrial Equipment Exposed To High Temperatures
详细描述
Spray Paint; Engine Enamel; 16OZ Aerosol Can; Ford Red Color; 12OZ Net Weight; Specially Formulated To Keep Engine Surfaces From Pitting and Rusting While Maintaining Color and A Performance Gloss Finish; Specially Made For Refinishing Engines and Transmissions; Withstands Temperatures Up To 350 Deg F 177 Deg C; Fast Drying; Matches OEM Standards; Oil and Gas Resistant; Provides Superior Durability and Fade Resistance Under Harsh Conditions; Applications Cast Metal Engine Blocks; Transmissions; Pipes; Radiators; Farm and Marine Equipment and Industrial Equipment Exposed To High Temperatures

