https://www.bdiexpress.com/medias/INDKRYXXXXXX-24893758-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MzF8aW1hZ2UvanBlZ3xhRFUwTDJoaE55OHhNREExT0RFMk56UXhPRGt4TUM5SlRrUkxVbGxZV0ZoWVdGaGZNalE0T1RNM05UaGZNekF3ZURNd01DNXFjR2N8MWU1MGI1YTY1MzYxNGY4MDVjMzI4NjNkYWQxZTVkMjI5YjllZGVkNWQ1MmE1NDY4MDJjMGExNDQ5NDZjMjA2Mg
KRYLON
KRYLON
I21213007
KRYLON KRYLON
描述
KRYLON I21213007
Enamel Spray Paint; Gloss Finish; Black Color; 9 Oz Net Weight; 2.61" Length; 2.61" Width; 7.93" Height; For Use On Wood | Metal | Plastic | Drywall or Masonry; Interior/Exterior; Dries To The Touch In 30 Minutes; An Excellent Utility Paint For Projects
制造商部件号
I21213007
BDI部件号
24893758
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/I21213007/p/24893758
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0075577212132
重量 / Kilogram
0.38
Product Group - BDI
C00104
名称
Paint
关键字串
Enamel Spray
重量/磅
0.842
产品明细
Enamel Spray Paint
产品规格
Gloss Finish; Black Color; 9 Oz Net Weight; 2.61" Length; 2.61" Width; 7.93" Height
详细描述
Enamel Spray Paint; Gloss Finish; Black Color; 9 Oz Net Weight; 2.61" Length; 2.61" Width; 7.93" Height; For Use On Wood | Metal | Plastic | Drywall or Masonry; Interior/Exterior; Dries To The Touch In 30 Minutes; An Excellent Utility Paint For Projects