https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139420-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDR8aW1hZ2UvanBlZ3xhR1EzTDJoaFlTOHhNREExT0RFM05UUTBOekEzTUM5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprME1qQmZNekF3ZURNd01DNXFjR2N8N2Y1MzBhZWM0NzFhODZkNDFlMzE1NzM0MThkMzRhZGNmYzI4ZDlhYmJmZWRiNzVhZTBiMjllMjQ2YTVhMTM4OQ
KRYLON
KRYLON
K01937008
KRYLON KRYLON
描述
KRYLON K01937008
Farm and Implement Spray Paint; High Gloss Finish; White Color; 12 Oz Net Weight; Corrosion Resistant; For Direct To Metal Application; High Gloss Finish; Fast Dry Time; Heavy Duty Performance; Weather Guard Protection; Farm and Implement Paint Is Intended To Match Manufacturer Standard Colors; Provides A Glossy | Anti-Rust Coating For A Smooth | Durable Finish
制造商部件号
K01937008
BDI部件号
25139420
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/K01937008/p/25139420
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504019374
重量 / Kilogram
0.47
Product Group - BDI
C00104
名称
Paint
关键字串
Spray
重量/磅
1.029
产品明细
Spray Paint
产品规格
High Gloss Finish; White Color; 12 Oz Net Weight; Corrosion Resistant
详细描述
Farm and Implement Spray Paint; High Gloss Finish; White Color; 12 Oz Net Weight; Corrosion Resistant; For Direct To Metal Application; High Gloss Finish; Fast Dry Time; Heavy Duty Performance; Weather Guard Protection; Farm and Implement Paint Is Intended To Match Manufacturer Standard Colors; Provides A Glossy | Anti-Rust Coating For A Smooth | Durable Finish