https://www.bdiexpress.com/medias/INDXXXXXXXXX-25139496-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxMjJ8aW1hZ2UvanBlZ3xhR1l3TDJnMll5OHhNREUwTWpBeU5UVXhOVEF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXprME9UWmZNekF3V0RNd01DNXFjR2N8ODZkNGYxYjQwY2FiMzNkNWE1ZTdkM2M1ODVlNDc1NmM4M2I4NThmZTJmMjEzNDNkNDRhZjJhNDkxYTZhMzU2ZQ
KRYLON
KRYLON
K02739007
KRYLON KRYLON
描述
KRYLON K02739007
Fusion Spray Paint; 12OZ Aerosol Can; Satin Ivory Color; Maximum Rust Protection; Superior Adhesion and Durability; No Sanding or Priming Required; Easy-Push Spray Tip; Bonds to Plastic, Laminate, Wood, Metal, Masonry; 6 Per Case
制造商部件号
K02739007
BDI部件号
25139496
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/K02739007/p/25139496
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504027393
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
关键字串
Spray
重量/磅
1
产品明细
Fusion Spray Paint
产品规格
12OZ Aerosol Can; Satin Ivory Color; Maximum Rust Protection; Superior Adhesion and Durability; No Sanding or Priming Required; Easy-Push Spray Tip; Bonds to Plastic, Laminate, Wood, Metal, Masonry; 6 Per Case
详细描述
Fusion Spray Paint; 12OZ Aerosol Can; Satin Ivory Color; Maximum Rust Protection; Superior Adhesion and Durability; No Sanding or Priming Required; Easy-Push Spray Tip; Bonds to Plastic, Laminate, Wood, Metal, Masonry; 6 Per Case