https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139526-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjd8aW1hZ2UvanBlZ3xhR0UxTDJnd1pDOHhNREExT0RFNE1ESTVOamN6TkM5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprMU1qWmZNekF3ZURNd01DNXFjR2N8ZmNlOWI4YWUzMzY3ZDM3NWRhZWI4NGJiYzJjOGRiZjY0MjFmMzU1OGQwMWNjMzEzYWQwYjc1NzBhMTk5MTdkYw
https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139526-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjd8aW1hZ2UvanBlZ3xhR0UxTDJnd1pDOHhNREExT0RFNE1ESTVOamN6TkM5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprMU1qWmZNekF3ZURNd01DNXFjR2N8ZmNlOWI4YWUzMzY3ZDM3NWRhZWI4NGJiYzJjOGRiZjY0MjFmMzU1OGQwMWNjMzEzYWQwYjc1NzBhMTk5MTdkYw
KRYLON
KRYLON
K02774007
KRYLON KRYLON
描述
KRYLON K02774007
Enamel Spray Paint; Fusion All-In-One; Metallic Finish; Vintage Brass Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Superior Adhesion and Durability; For Indoor/Outdoor Use With Maximum Rust Protection; No Sanding or Priming Required; Big Button Spray Tip With Spray Any Way Capabilities; A Premium Product That Bonds To Difficult Surfaces Such As Plastics and Ready-To-Assemble Furniture Without Sanding or Priming; This Product Provides Maximum Rust Protection For All Outdoor Projects and Offers A Broad Color Palette With Multiple Finishes and Sheens For Indoors and Out
制造商部件号
K02774007
BDI部件号
25139526
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/K02774007/p/25139526
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0724504027744
重量 / Kilogram
0.47
Product Group - BDI
C00104
名称
Paint
关键字串
Enamel Spray
重量/磅
1.029
产品明细
Enamel Spray Paint
产品规格
Fusion All-In-One; Metallic Finish; Vintage Brass Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Superior Adhesion and Durability
详细描述
Enamel Spray Paint; Fusion All-In-One; Metallic Finish; Vintage Brass Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Superior Adhesion and Durability; For Indoor/Outdoor Use With Maximum Rust Protection; No Sanding or Priming Required; Big Button Spray Tip With Spray Any Way Capabilities; A Premium Product That Bonds To Difficult Surfaces Such As Plastics and Ready-To-Assemble Furniture Without Sanding or Priming; This Product Provides Maximum Rust Protection For All Outdoor Projects and Offers A Broad Color Palette With Multiple Finishes and Sheens For Indoors and Out

