https://www.bdiexpress.com/medias/INDKRYXXXXXX-24872678-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjF8aW1hZ2UvanBlZ3xhREJqTDJobVpDOHhNREExT0RFMk5qZzJNVGcxTkM5SlRrUkxVbGxZV0ZoWVdGaGZNalE0TnpJMk56aGZNekF3ZURNd01DNXFjR2N8NTZlYmI5MWIxZTZiOTNiZjY0Y2JkNjgyZmIwNmIwYzJkNDQ2MWRmNGQ5M2IwYTliNDFmYzhmNTM5ZjIzMmRkOQ
KRYLON
KRYLON
K03104888
KRYLON KRYLON
描述
KRYLON K03104888
Enamel Spray Paint; Fluorescent Lemon Yellow Color; 11 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Glows Under Ultraviolet Black Light; Increases Brilliance Up To 400 Percent; Brightest Over White Base Coat; Bold | Fluorescent Colors Provide High Visibility
制造商部件号
K03104888
BDI部件号
24872678
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/K03104888/p/24872678
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0724504068877
重量 / Kilogram
0.44
Product Group - BDI
C00104
名称
Paint
关键字串
Enamel Spray
重量/磅
0.966
产品明细
Enamel Spray Paint
产品规格
Fluorescent Lemon Yellow Color; 11 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Glows Under Ultraviolet Black Light; Increases Brilliance Up To 400 Percent; Brightest Over White Base Coat; Bold | Fluorescent Colors Provide High Visibility
详细描述
Enamel Spray Paint; Fluorescent Lemon Yellow Color; 11 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Glows Under Ultraviolet Black Light; Increases Brilliance Up To 400 Percent; Brightest Over White Base Coat; Bold | Fluorescent Colors Provide High Visibility