https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139644-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTh8aW1hZ2UvanBlZ3xhR0ZqTDJobU1TOHhNREExT0RFNE56STBNelUxTUM5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprMk5EUmZNekF3ZURNd01DNXFjR2N8ZjQ4NzU1YzUwMjNhZDNkODlhZTczYjhmNzZjY2U1YTIyMjgwOTExZmRjNGY5YWNjYjMyN2Q2NmU1OGRjM2U5YQ
https://www.bdiexpress.com/medias/INDKRYXXXXXX-25139644-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NTh8aW1hZ2UvanBlZ3xhR0ZqTDJobU1TOHhNREExT0RFNE56STBNelUxTUM5SlRrUkxVbGxZV0ZoWVdGaGZNalV4TXprMk5EUmZNekF3ZURNd01DNXFjR2N8ZjQ4NzU1YzUwMjNhZDNkODlhZTczYjhmNzZjY2U1YTIyMjgwOTExZmRjNGY5YWNjYjMyN2Q2NmU1OGRjM2U5YQ
KRYLON
KRYLON
K05589007
KRYLON KRYLON
描述
KRYLON K05589007
Enamel Spray Paint; Colormaxx; Metallic Satin Nickel Color; 11 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Popular Metallic Finish; Ideal For Indoor and Outdoor Furniture | Accessories | Crafts and Décor; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes or Less; Krylon Colormaxx Spray Paint Provides Brilliant | On-Trend Colors In A Variety of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
制造商部件号
K05589007
BDI部件号
25139644
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/K05589007/p/25139644
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0724504055891
重量 / Kilogram
0.44
Product Group - BDI
C00104
名称
Paint
关键字串
Enamel Spray
重量/磅
0.966
产品明细
Enamel Spray Paint
产品规格
Colormaxx; Metallic Satin Nickel Color; 11 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Popular Metallic Finish; Ideal For Indoor and Outdoor Furniture | Accessories | Crafts and Décor; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes or Less; Krylon Colormaxx Spray Paint Provides Brilliant | On-Trend Colors In A Variety of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
详细描述
Enamel Spray Paint; Colormaxx; Metallic Satin Nickel Color; 11 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Popular Metallic Finish; Ideal For Indoor and Outdoor Furniture | Accessories | Crafts and Décor; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes or Less; Krylon Colormaxx Spray Paint Provides Brilliant | On-Trend Colors In A Variety of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done

