

RUSTOLEUM
RUSTOLEUM
V2167838 HP SAFETY PURPL
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM V2167838 HP SAFETY PURPL
Spray Paint; 15 OZ Capacity Volume; Safety Purple Color; Gloss Finish; Aerosol Can; 50 to 100 Degree F Temperature; Applicable Material Metal | Masonry | Wood | Concrete; 20 SQ FT Coverage at Volume; Solvent Odor/Scent; Quantity 6 CN / CS; Corrosion Resistance; VOC 534 G/L; High Performance V2100 System Enamel
制造商部件号
V2167838 HP SAFETY PURPL
BDI部件号
18288178
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/V2167838-HP-SAFETY-PURPL/p/18288178
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0020066216795
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
关键字串
Spray
产品明细
Spray Paint
产品规格
15 OZ Capacity Volume; Safety Purple Color; Gloss Finish; Aerosol Can; 50 to 100 Degree F Temperature; Applicable Material Metal | Masonry | Wood | Concrete; 20 SQ FT Coverage at Volume; Solvent Odor/Scent; Quantity 6 CN / CS; Corrosion Resistance; VOC 534 G/L; High Performance V2100 System Enamel
详细描述
Spray Paint; 15 OZ Capacity Volume; Safety Purple Color; Gloss Finish; Aerosol Can; 50 to 100 Degree F Temperature; Applicable Material Metal | Masonry | Wood | Concrete; 20 SQ FT Coverage at Volume; Solvent Odor/Scent; Quantity 6 CN / CS; Corrosion Resistance; VOC 534 G/L; High Performance V2100 System Enamel