https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-84620-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjJ8aW1hZ2UvanBlZ3xhR0kzTDJoa1pDOHhNRFF5TURFd01Ea3lNelF5TWk5SlRrUllXRmhZV0ZoWVdGaGZORE0wWHpnME5qSXdYek13TUhnek1EQXVhbkJufDFkNjA0ZWUzMDQ5NTViODU0NTljNjVmOWFmODcwZDBjMzBiNjM0NWM3ZTUyOWQ2MTk0NWFlMDNiZmQwNzgxN2Q
MARKAL
MARKAL
084620
MARKAL MARKAL
描述
MARKAL 084620
Marker; Ball Paint Marker Marker; Alcohol and Ether Chemical Compound; White Color; 13 DegC Nominal Flash Point; English Language; 1 Number of Tip Box Packing Type; Liquid Physical Form; 1 Each/ Quantity; Fade Resistance; 150 Deg FMaximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Metal Ball Point Tip Type; Ball Paint Marker Type; 50 To 60 Percentage VOC; For Cardboard | Glass | Metal | Paper | Plastic | Wood Applicable Material; Aerospace | Aviation | Construction | Forge and Casting Foundries | Metal Fabrication | Metal Production | Ship Building and Repair | Steel Mills | Warehouses Application
制造商部件号
084620
BDI部件号
18507515
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/084620/p/18507515
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615846200
重量 / Kilogram
0.089
Product Group - BDI
C00104
名称
Marker
制造商内部编号
434-84620
重量/磅
0.21
产品明细
Marker
产品规格
Ball Paint Marker Alcohol and Ether Chemical Compound; White Color; 13 DegC Nominal Flash Point; English Language; 1 Number of Tip Box Packing Type; Liquid Physical Form; 1 Each/ Quantity; Fade Resistance; 150 Deg FMaximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Metal Ball Point Tip Type; Ball Paint Marker Type; 50 To 60 Percentage VOC
详细描述
Marker; Ball Paint Marker Marker; Alcohol and Ether Chemical Compound; White Color; 13 DegC Nominal Flash Point; English Language; 1 Number of Tip Box Packing Type; Liquid Physical Form; 1 Each/ Quantity; Fade Resistance; 150 Deg FMaximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Nominal Tip Size; Metal Ball Point Tip Type; Ball Paint Marker Type; 50 To 60 Percentage VOC; For Cardboard | Glass | Metal | Paper | Plastic | Wood Applicable Material; Aerospace | Aviation | Construction | Forge and Casting Foundries | Metal Fabrication | Metal Production | Ship Building and Repair | Steel Mills | Warehouses Application