https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-96674-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODh8aW1hZ2UvanBlZ3xhR001TDJnNE1TOHhNRE15T1RFd016azVNRGd4TkM5SlRrUllXRmhZV0ZoWVdGaGZORE0wWHprMk5qYzBYek13TUhnek1EQXVhbkJufDdkMmE5YTkxMTg2Yjc2ZjQ1MmNlMjg2ZWNjMjRmZmIxMTNkMGIwMjdmMjc0YmM1OGM3MDRjYzA3MjJlOGEzNGQ
MARKAL
MARKAL
096668
MARKAL MARKAL
描述
MARKAL 096668
Marker; Butyl Acetate/Calcium Carbonate Chemical Compound; White Color; 15Min Fix Cure Time at Temperature; 27.5 Deg C Nominal Flash Point; 4 days Full Cure Time at Temperature; 1 Number of Tip; Tube Packing Type; Liquid Physical Form; 70 Deg C Maximum Temperature Range; PluS20 Deg C Minimum Temperature Range; Extended Plastic Tip Type; Paint Marker Type; 50 Percentage VOC; For Automotive | Metal Production | OEM | Tire and Retread Application
制造商部件号
096668
BDI部件号
20339456
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/096668/p/20339456
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615966687
重量 / Kilogram
0.007
Product Group - BDI
C00104
名称
Marker
制造商货号
434-96668
产品明细
Marker
产品规格
Butyl Acetate/Calcium Carbonate Chemical Compound; White Color; 15Min Fix Cure Time at Temperature; 27.5 Deg C Nominal Flash Point; 4 days Full Cure Time at Temperature; 1 Number of Tip; Tube Packing Type; Liquid Physical Form; 70 Deg C Maximum Temperature Range; PluS20 Deg C Minimum Temperature Range; Extended Plastic Tip Type; Paint Marker Type; 50 Percentage VOC
详细描述
Marker; Butyl Acetate/Calcium Carbonate Chemical Compound; White Color; 15Min Fix Cure Time at Temperature; 27.5 Deg C Nominal Flash Point; 4 days Full Cure Time at Temperature; 1 Number of Tip; Tube Packing Type; Liquid Physical Form; 70 Deg C Maximum Temperature Range; PluS20 Deg C Minimum Temperature Range; Extended Plastic Tip Type; Paint Marker Type; 50 Percentage VOC; For Automotive | Metal Production | OEM | Tire and Retread Application