https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-97454-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMDB8aW1hZ2UvanBlZ3xhRGxqTDJoak5TOHhNRE16TURBd09UY3pNVEV3TWk5SlRrUllXRmhZV0ZoWVdGaGZORE0wWHprM05EVTBYek13TUhnek1EQXVhbkJufDEyYzJkZTA0YmE1MzcyODAzM2RiZjEyODJjY2Q5MjcxMWFjMWVjYjI1Mjk2OGIyMjNmYzM5N2I5N2EzMDIzYzk
MARKAL
MARKAL
097454
MARKAL MARKAL
描述
MARKAL 097454
Marker; Blue Color; Liquid Physical Form; 12 EA/DZ Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 3MM Tip Nominal Size; Medium Tip Type; Pen Type
制造商部件号
097454
BDI部件号
26498251
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/097454/p/26498251
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0048615974545
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Marker
制造商货号
434-97454
产品明细
Marker
产品规格
Blue Color; Liquid Physical Form; 12 EA/DZ Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 3MM Tip Nominal Size; Medium Tip Type; Pen Type
详细描述
Marker; Blue Color; Liquid Physical Form; 12 EA/DZ Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 3MM Tip Nominal Size; Medium Tip Type; Pen Type