https://www.bdiexpress.com/medias/MFRORSPAINTX-18288764-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2OTF8aW1hZ2UvanBlZ3xhR1prTDJoa01TOHhNRFkwTlRFMk16VTBNRFV4TUM5TlJsSlBVbE5RUVVsT1ZGaGZNVGd5T0RnM05qUmZNekF3ZURNd01DNXFjR2N8YjNiNmI2ZmE3ODg1NzFlMmFjMmU5ZDQxMzE3MGI4ZjY2ZWNkYmRhMWY5OTc0YzdmMTYxN2RkZjViNmUxYWM5NQ
https://www.bdiexpress.com/medias/MFRORSPAINTX-18288764-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2OTF8aW1hZ2UvanBlZ3xhR1prTDJoa01TOHhNRFkwTlRFMk16VTBNRFV4TUM5TlJsSlBVbE5RUVVsT1ZGaGZNVGd5T0RnM05qUmZNekF3ZURNd01DNXFjR2N8YjNiNmI2ZmE3ODg1NzFlMmFjMmU5ZDQxMzE3MGI4ZjY2ZWNkYmRhMWY5OTc0YzdmMTYxN2RkZjViNmUxYWM5NQ
RUSTOLEUM
RUSTOLEUM
205233 IC LSPR MARKING C
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 205233 IC LSPR MARKING C
Marking Paint; Water Base Type; 17 OZ Capacity Volume; APWA Orange Color; Aerosol Can Packing Type; 32 to 90 Degree F Temperature Range; Applicable Material Asphalt | Brick | Concrete | Dirt | Grass | Gravel | Pavement; For Construction | Excavation | Golf Courses | Landscaping | Surveying | Utility
制造商部件号
205233 IC LSPR MARKING C
BDI部件号
18288764
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/205233-IC-LSPR-MARKING-C/p/18288764
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0020066115920
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
关键字串
Marking
产品明细
Marking Paint
产品规格
Water Base Type; 17 OZ Capacity Volume; APWA Orange Color; Aerosol Can Packing Type; 32 to 90 Degree F Temperature Range; Applicable Material Asphalt | Brick | Concrete | Dirt | Grass | Gravel | Pavement
详细描述
Marking Paint; Water Base Type; 17 OZ Capacity Volume; APWA Orange Color; Aerosol Can Packing Type; 32 to 90 Degree F Temperature Range; Applicable Material Asphalt | Brick | Concrete | Dirt | Grass | Gravel | Pavement; For Construction | Excavation | Golf Courses | Landscaping | Surveying | Utility

