https://www.bdiexpress.com/medias/MFRORSPAINTX-27588926-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTd8aW1hZ2UvanBlZ3xhR0ZsTDJoa1ppOHhNRFkwTlRFMk56ZzJOVGc0Tmk5TlJsSlBVbE5RUVVsT1ZGaGZNamMxT0RnNU1qWmZNekF3ZURNd01DNXFjR2N8ZmIyYTY2YTY5NTNjZWVkMDdiMzAyMzMzMWI0OTE5YjU3MmY5Y2U1MTFmNzJmY2I1NTg1MTAzOTRkMzlhNWZhYg
https://www.bdiexpress.com/medias/MFRORSPAINTX-27588926-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTd8aW1hZ2UvanBlZ3xhR0ZsTDJoa1ppOHhNRFkwTlRFMk56ZzJOVGc0Tmk5TlJsSlBVbE5RUVVsT1ZGaGZNamMxT0RnNU1qWmZNekF3ZURNd01DNXFjR2N8ZmIyYTY2YTY5NTNjZWVkMDdiMzAyMzMzMWI0OTE5YjU3MmY5Y2U1MTFmNzJmY2I1NTg1MTAzOTRkMzlhNWZhYg
RUSTOLEUM
RUSTOLEUM
264696
RUSTOLEUM RUSTOLEUM
描述
RUSTOLEUM 264696
Marking Paint; 17 OZ Capacity Volume; Safety Red Color; 40 to 90 Degree Temperature; Aerosol Can Packing Type; Water Base Type; Applicable Material Concrete | Dirt | Grass | Gravel | Pavement
制造商部件号
264696
BDI部件号
27588926
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/264696/p/27588926
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0020066216993
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
关键字串
Marking
产品明细
Marking Paint
产品规格
17 OZ Capacity Volume; Safety Red Color; 40 to 90 Degree Temperature; Aerosol Can Packing Type; Water Base Type; Applicable Material Concrete | Dirt | Grass | Gravel | Pavement
详细描述
Marking Paint; 17 OZ Capacity Volume; Safety Red Color; 40 to 90 Degree Temperature; Aerosol Can Packing Type; Water Base Type; Applicable Material Concrete | Dirt | Grass | Gravel | Pavement

