https://www.bdiexpress.com/medias/INDDYKMARKER-24881474-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMHxpbWFnZS9qcGVnfGFETmhMMmc1TkM4eE1ERTFOVFF4TXpJM05EWTFOQzlKVGtSRVdVdE5RVkpMUlZKZk1qUTRPREUwTnpSZk16QXdlRE13TUM1cWNHY3w1ZDhhMjA2YTZlMjRjMjZhOGFjNjA0NWI2ZWYyOWE3YzhlMTk4MTAxNGUwZWQzYmEzZDM3MTI0ZjU2NmEzNWQz
DYKEM MARKING PROD
DYKEM MARKING PROD
40004
DYKEM MARKING PROD DYKEM MARKING PROD
描述
DYKEM MARKING PROD 40004
Marker; Oil-Based Chemical Compound; Green Color; Liquid Physical Form; Acid; Alkali; Water; Weather Resistance; Medium Nominal Tip Size; Bullet; Felt No. 38; Valve Action Tip Type; Permanent; Threaded Cap with Clip Type; For Concrete | Glass | Leather | Most Metal | Rubber | Plastic | Vinyl | Wood Applicable Material; DYKEM
制造商部件号
40004
BDI部件号
24881474
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/40004/p/24881474
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0084353400045
重量 / Kilogram
1.315
Product Group - BDI
C00104
名称
Marker
重量/磅
0.07
产品明细
Marker
产品规格
Oil-Based Chemical Compound; Green Color; Liquid Physical Form; Acid; Alkali; Water; Weather Resistance; Medium Nominal Tip Size; Bullet; Felt No. 38; Valve Action Tip Type; Permanent; Threaded Cap with Clip Type
详细描述
Marker; Oil-Based Chemical Compound; Green Color; Liquid Physical Form; Acid; Alkali; Water; Weather Resistance; Medium Nominal Tip Size; Bullet; Felt No. 38; Valve Action Tip Type; Permanent; Threaded Cap with Clip Type; For Concrete | Glass | Leather | Most Metal | Rubber | Plastic | Vinyl | Wood Applicable Material; DYKEM