对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

44709 https://www.bdiexpress.com/medias/INDDYKMARKER-24881493-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3MnxpbWFnZS9qcGVnfGFHUXhMMmhsT1M4eE1ERTFOVFF5TlRRNU56RXhPQzlKVGtSRVdVdE5RVkpMUlZKZk1qUTRPREUwT1ROZk16QXdlRE13TUM1cWNHY3xiNWVkMmQ0NzM5ZTFmMTg2NTBkZTRkN2FkOGIzMGQ3MzVkYTkzMTNkMThkMWU2NmVmOThmYTZhZDU1YjY4Y2Y4
24881493 标记 

DYKEM MARKING PROD DYKEM MARKING PROD

44709

描述

DYKEM MARKING PROD 44709

Marker; Glass | Most Metal | Plastic Applicable Material; White Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Broad; Fiber No. 38 Tip Nominal Size; Bullet; Threaded Cap Tip Type; Removable Type; Dykem

制造商部件号

44709

BDI部件号
24881493

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ITW PRO BRANDS
最低订购量
EAN条码
0084353447095
重量 / Kilogram
1.32
Product Group - BDI
C00104
名称
Marker
制造商货号
253-44709
产品明细
Marker
产品规格
Glass | Most Metal | Plastic Applicable Material; White Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Broad; Fiber No. 38 Tip Nominal Size; Bullet; Threaded Cap Tip Type; Removable Type; Dykem
详细描述
Marker; Glass | Most Metal | Plastic Applicable Material; White Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Broad; Fiber No. 38 Tip Nominal Size; Bullet; Threaded Cap Tip Type; Removable Type; Dykem