

DYKEM MARKING PROD
DYKEM MARKING PROD
44757
DYKEM MARKING PROD DYKEM MARKING PROD
描述
DYKEM MARKING PROD 44757
Marker; Glass | Most Metal | Plastic Applicable Material; Yellow Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Broad; Fiber No. 38 Tip Nominal Size; Bullet; Threaded Cap Tip Type; Removable Type; Dykem
制造商部件号
44757
BDI部件号
24881494
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/44757/p/24881494
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0084353447576
重量 / Kilogram
1.32
Product Group - BDI
C00104
名称
Marker
制造商货号
253-44757
产品明细
Marker
产品规格
Glass | Most Metal | Plastic Applicable Material; Yellow Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Broad; Fiber No. 38 Tip Nominal Size; Bullet; Threaded Cap Tip Type; Removable Type; Dykem
详细描述
Marker; Glass | Most Metal | Plastic Applicable Material; Yellow Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Broad; Fiber No. 38 Tip Nominal Size; Bullet; Threaded Cap Tip Type; Removable Type; Dykem