对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

82463 https://www.bdiexpress.com/medias/INDORSAPR023-434-82463-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY5MHxpbWFnZS9qcGVnfGFHTmtMMmhtTmk4eE1EUTVNekl5T0RVeE5UTTFPQzlKVGtSUFVsTkJVRkl3TWpOZk5ETTBYemd5TkRZelh6TXdNSGd6TURBdWFuQm58ZTc0YzgxNTAxZTM1NDIyMWY0ZGQwMTZhMzE1YjJiZGJmODMwYWUzYzI0M2I5YjM1NDRlYmYyYjQxMDkzMWU4Mg
18507289 标记 

MARKAL MARKAL

82463

描述

MARKAL 82463

Crayon; Golden Rod 54 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; Applicable Materials Lumber | Wood Products; Applications Lumber and Timber Industry

制造商部件号

82463

BDI部件号
18507289

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 16

分类
品牌
制造商名称
MARKAL
最低订购量
EAN条码
0048615824635
重量 / Kilogram
0.031
Product Group - BDI
G00268
名称
Crayon
制造商货号
434-82463
产品明细
Crayon
产品规格
Golden Rod 54 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; Applicable Materials Lumber | Wood Products; Applications Lumber and Timber Industry
详细描述
Crayon; Golden Rod 54 Color; 11/16" Nominal Diameter; 200 Deg C Nominal Flash Point; 4.75" Nominal Length; Smear Resistance; 100 Deg F Maximum Temperature Range; 70 Deg F Minimum Temperature Range; Applicable Materials Lumber | Wood Products; Applications Lumber and Timber Industry