对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

83307 https://www.bdiexpress.com/medias/INDDYKINDPST-21720230-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzODZ8aW1hZ2UvanBlZ3xhRFU1TDJnNE9DOHhNREUxTlRRME1qUXpPREUzTkM5SlRrUkVXVXRKVGtSUVUxUmZNakUzTWpBeU16QmZNekF3ZURNd01DNXFjR2N8YjVhZjlmMTI3YTIxOTY3MDkzMjI3NDY5YzY4YTA5NGE1NDAwNzc4MjkyNzlmZTA5MzlkYzJmMmIyNmY4N2I3Mw
21720230 标记 

DYKEM MARKING PROD DYKEM MARKING PROD

83307

描述

DYKEM MARKING PROD 83307

Marker; Flat Bearing Surface of Lathes Applicable Material; Planer; MILling Machine; 0.55OZ Nominal Capacity Volume; Blue Color; 200.0 Deg F Nominal Flash Point; Tube Packing Type; Paste Physical Form; 1 EA/EA Quantity; High Spot on BeaRing Detector Type; 0 Percentage VOC; Dykem

制造商部件号

83307

BDI部件号
21720230

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ITW PRO BRANDS
最低订购量
EAN条码
0753769833074
重量 / Kilogram
0.91
Product Group - BDI
C00104
名称
Marker
制造商货号
253-83307
产品明细
Marker
产品规格
Flat Bearing Surface of Lathes Applicable Material; Planer; MILling Machine; 0.55OZ Nominal Capacity Volume; Blue Color; 200.0 Deg F Nominal Flash Point; Tube Packing Type; Paste Physical Form; 1 EA/EA Quantity; High Spot on BeaRing Detector Type; 0 Percentage VOC; Dykem
详细描述
Marker; Flat Bearing Surface of Lathes Applicable Material; Planer; MILling Machine; 0.55OZ Nominal Capacity Volume; Blue Color; 200.0 Deg F Nominal Flash Point; Tube Packing Type; Paste Physical Form; 1 EA/EA Quantity; High Spot on BeaRing Detector Type; 0 Percentage VOC; Dykem