

DYKEM MARKING PROD
DYKEM MARKING PROD
91106
DYKEM MARKING PROD DYKEM MARKING PROD
描述
DYKEM MARKING PROD 91106
Marker; Water Removable Temporary Marker; Red Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium/Fiber No. 29 Nominal Tip Size; Bullet Tip TypeRemovable Type; For Glass | Most Metal | Plastic Applicable Material; DYKEM
制造商部件号
91106
BDI部件号
24881520
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E6%A0%87%E8%AE%B0/91106/p/24881520
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0084353911060
重量 / Kilogram
1.41
Product Group - BDI
C00104
名称
Marker
制造商内部编号
253-91106
重量/磅
0.11
产品明细
Marker
产品规格
Water Removable Temporary Red Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium/Fiber No. 29 Nominal Tip Size; Bullet Tip TypeRemovable Type
详细描述
Marker; Water Removable Temporary Marker; Red Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium/Fiber No. 29 Nominal Tip Size; Bullet Tip TypeRemovable Type; For Glass | Most Metal | Plastic Applicable Material; DYKEM