对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

91371 https://www.bdiexpress.com/medias/INDDYKMARKER-21720139-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY3N3xpbWFnZS9qcGVnfGFERTRMMmcxTlM4eE1ERTFOVFExTnpNME56WXhOQzlKVGtSRVdVdE5RVkpMUlZKZk1qRTNNakF4TXpsZk16QXdlRE13TUM1cWNHY3xkNDAxZjhiNjFkNTgxZjU4ZmUxYTE1YWJmOWZhMGU0NTBlZDY3NWUzZGJlNGQ0OGJmZDUxMjdjOTQxMDU3ZTgz
21720139 标记 

DYKEM MARKING PROD DYKEM MARKING PROD

91371

描述

DYKEM MARKING PROD 91371

Marker; Ink-Based Chemical Compound; Green Color; Liquid Physical Form; Water Resistance; 350 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium; Plastic No. 16 Nominal Tip Size; Bullet Tip Type; Removable Type; For Cardboard | Glass | Metal | Plastic | Wood Applicable Material; DYKEM

制造商部件号

91371

BDI部件号
21720139

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ITW PRO BRANDS
最低订购量
EAN条码
0084353913712
重量 / Kilogram
1.41
Product Group - BDI
C00104
名称
Marker
重量/磅
0.11
产品明细
Marker
产品规格
Ink-Based Chemical Compound; Green Color; Liquid Physical Form; Water Resistance; 350 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium; Plastic No. 16 Nominal Tip Size; Bullet Tip Type; Removable Type
详细描述
Marker; Ink-Based Chemical Compound; Green Color; Liquid Physical Form; Water Resistance; 350 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Medium; Plastic No. 16 Nominal Tip Size; Bullet Tip Type; Removable Type; For Cardboard | Glass | Metal | Plastic | Wood Applicable Material; DYKEM