18507740
Marking
MARKAL
MARKAL
96805
MARKAL MARKAL
Description
096805 BLUE VALVE ACTION PAINT MARKER ; 24/CS
Marker; Cardboard | Glass | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Blue Color; Card Packing Type; Liquid Physical Form; 1/Card Quantity; Fade Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type
Part #
096805
BDI #
18507740
Details
7.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Marking/96805/p/18507740
Your Price
$ 7.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.034
EAN
0048615968056
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96805
Weight / LBS
0.1
Product Detail
Marker
Product Specification
Cardboard | Glass | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Blue Color; Card Packing Type; Liquid Physical Form; 1/Card Quantity; Fade Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type
Long Description
Marker; Cardboard | Glass | Metal | Paper | Plastic | Rubber | Wood Applicable Material; Blue Color; Card Packing Type; Liquid Physical Form; 1/Card Quantity; Fade Resistance; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type


