对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

97030 https://www.bdiexpress.com/medias/INDMRKXXXXXX-18507785-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEyMXxpbWFnZS9qcGVnfGFEQmtMMmd4WlM4eE1ERXdOemcwTWpVNU1qYzVPQzlKVGtSTlVrdFlXRmhZV0ZoZk1UZzFNRGMzT0RWZk16QXdlRE13TUM1cWNHY3wxNTc4NjYyZjc5NDczNDIxM2I4NTY1ZWIwM2VhZGRkMzdmMDIzODNiOGQ4MWY5MGY4YzQ4NzJjNDVmNGNiMjI1
18507785 标记 

MARKAL MARKAL

97030

描述

MARKAL 97030

Marker; Glass | Metal | Non-Porous Surface | Plastic Applicable Material; White Color; Liquid Paint Physical Form; 1 EA/EA Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; Marker Type

制造商部件号

97030

BDI部件号
18507785

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
MARKAL
最低订购量
EAN条码
0048615970301
重量 / Kilogram
0.029
Product Group - BDI
C00104
名称
Marker
制造商货号
434-97030
产品明细
Marker
产品规格
Glass | Metal | Non-Porous Surface | Plastic Applicable Material; White Color; Liquid Paint Physical Form; 1 EA/EA Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; Marker Type
详细描述
Marker; Glass | Metal | Non-Porous Surface | Plastic Applicable Material; White Color; Liquid Paint Physical Form; 1 EA/EA Quantity; 150 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1/8" Tip Nominal Size; Medium Tip Type; Marker Type